Shop OFFICE STAR

Managerial Chair Desk Chair, Adjustable Arms, 17-3/4" to 20-1/4" Height, Fabric, Green

  • Mfr # 317W-W1C1F2W-6

  • Zoro # G5421573


product price:  $431.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Green
Seat Height Range
17-3/4" to 20-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
317W-W1C1F2W-6
Zoro #
G5421573
UPC #
090234111368
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
17-3/4" to 20-1/4"
Seat Width
20.50"
Seat Depth
19.25"
Back Height
22.75"
Overall Height
44-3/4"
Height
43.3"
Seat Height Max.
21"
Width
28.5"
Seat Height Min.
18.50"
Depth
26"
Back Width
22"

Details

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Green
Back Material
Fabric
Back Color
Green
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Base Material
Nylon
Item
Desk Chair
Frame Material
Nylon
Color
Green
Series
Space Seating
Material
Fabric
Features
Dual Wheel Caster, Breathable, Carpet Caster, Mesh Back, Tension Control, Flip-up Arm, Seat Height Adjustment, Synchro Tilt, Tilt Tension, Padded Armrest
Number of Casters
5
Lumbar Support
Yes
Assembled/Unassembled
Unassembled
Frame Color
White
Assembled
Yes
Includes
1 x Base5 x Caster1 x Pneumatic Cylinder1 x Seat Plate1 x Seat Cushion1 x Back Assembly2 x Arms (7L & 7R)6 x Flat Washer6 x Arm Screw4 x Seat Plate Screw3 x Back Support Screw1 x Back Support (pre-installed)1 x Allen Wrench
Adjustable
Adjustable
Type
Management Chair
Shape
5-star
Style
Managers Chair

Description

Desk Chair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.