Shop OFFICE STAR

Managerial Chair Desk Chair, Adjustable Arms, 18-3/4" to 23" Height, Fabric, Pink

  • Mfr # 317W-W1C1F2W-261
  • Zoro # G4335497

product price: 
$
432.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Pink
Seat Height Range
18-3/4" to 23"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
317W-W1C1F2W-261
Zoro #
G4335497
UPC #
090234111399
Country of Origin
Taiwan, Province of China
Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Pink
Back Material
Mesh
Back Color
White
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Base Color
White
Base Material
Nylon
Item
Desk Chair
Series
Shopsol
Frame Material
Nylon
Number of Glides
0
Number of Casters
5
Color
Pink
Material
Fabric
Frame Color
White
Assembled/Unassembled
Unassembled
Base Style
5-Star
Weight Capacity
250 lb
Lumbar Support
Adjustable
Includes
1 x Base5 x Caster1 x Pneumatic Cylinder1 x Seat Plate1 x Seat Cushion1 x Back Assembly2 x Arms (7L & 7R)6 x Flat Washer6 x Arm Screw4 x Seat Plate Screw3 x Back Support Screw1 x Back Support (pre-installed)1 x Allen Wrench
Standards
ANSI/BIFMA
Features
Tilt Tension, Padded Armrest, Seat Height Adjustment, Tension Control, Dual Wheel Caster, Carpet Caster, Flip-up Arm, Breathable, Mesh Back, Synchro Tilt
Assembly
Unassembled
Type
Management Chair
Shape
5-star
Style
Managers Chair
Seat Adjustments
Height
Tilting Back
Yes
Tilt Configuration
Upright Locking Tilt
Style Classification
Executive
Adjustable Tilt Tension
Yes
Number of Arms
2
Arm Adjustment
Height
Rolling
Yes
Swivel
Yes
Number of Casters/Glides
5
Swivel Angle
360 Degrees
Number of Feet
5
Adjustable Seat
Yes
Support Style
Frame
Adjustable Arms
Yes
Adjustable
Adjustable

Dimensions

Seat Height Range
18-3/4" to 23"
Seat Width
20 7/8 in
Seat Depth
19 1/2 in
Back Height
22 1/4 in
Overall Width
26 in
Cushion Thickness
4 in
Seat Height Max.
20 1/4 in
Seat Height Min.
17 3/4 in
Back Width
18 1/2 in
Overall Height
43 1/4 in
Overall Depth
24 3/4 in
Width
28.5 in
Depth
26"
Height
43.3"
Minimum Arm Height
25 1/2 in
Maximum Arm Height
28 in
Minimum Overall Height
40 3/8 in
Maximum Seat Height
23 in
Seat Thickness
3 3/4 in
Maximum Overall Height
44 3/4 in
Minimum Seat Height
18 3/4 in
Seat-Depth
19-1/4"

Description

Office Chair, Adjustable Arms Yes, Overall Width 26 in, Overall Depth 24 3/4 in, Maximum Seat Height 23 in, Maximum Overall Height 44 3/4 in, Seat Color Pink, Frame Color White, Seat Thickness 3 3/4 in, Back Color White, Seat Depth 19 1/2 in, Seat Width 20 7/8 in, Seat Material Mesh, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Shopsol, Style Classification Executive, Minimum Seat Height 18 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.