Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Managerial Chair Desk Chair, Adjustable Arms, 23-1/4" Height, Fabric, Black

  • Mfr # 5540

  • Zoro # G5420289


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Black
Seat Height Range
23-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5540
Zoro #
G5420289
UPC #
090234061700
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
23-1/4"
Seat Width
21-3/4"
Seat Depth
19-1/2"
Back Height
22-3/4"
Seat Height Min.
19"
Overall Width
27-1/2"
Back Width
20-1/2"
Seat Height Max.
23-1/4"
Overall Depth
28-1/2"
Overall Height
46"
Cushion Thickness
4-1/4"
Seat-Depth
19-1/2"

Details

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Black
Back Material
Mesh
Back Color
Black
Backrest
Adjustable Lumbar Support
Caster Type
Dual Wheel
Color
Black
Item
Desk Chair
Material
Mesh
Series
Space Seating
Assembled/Unassembled
Unassembled
Standards
ANSI/BIFMA
Weight Capacity
250 lb.
Number of Casters
5
Frame Material
Nylon
Features
2-to-1 Synchro Tilt with Adjustable Tilt Tension
Style
Managers Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.