Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Managerial Chair Desk Chair, Adjustable Arms, 16-3/4" to 19-1/2" Height, Mesh, Blue

  • Mfr # 5200W-7

  • Zoro # G5420681


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Blue
Seat Height Range
16-3/4" to 19-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200W-7
Zoro #
G5420681
UPC #
090234108801
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
16-3/4" to 19-1/2"
Seat Width
20-1/2"
Seat Depth
19-1/2"
Back Height
19"
Seat Height Max.
19-1/2"
Seat Height Min.
16-3/4"
Back Width
20-1/2"
Overall Height
38"
Overall Depth
26-3/4"
Cushion Thickness
1-1/4"
Overall Width
26"
Depth
26.8"
Width
26"
Height
38"
Seat-Depth
19-1/2"

Details

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Blue
Back Material
Mesh
Back Color
White
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Base Material
Nylon
Color
Blue
Item
Desk Chair
Material
Nylon
Assembled/Unassembled
Unassembled
Number of Casters
5
Series
Space Seating
Features
Contour Molded Seat and Back with Built-in Lumbar Support, Ratchet Back Height Adjustment, Pneumatic Seat Height Adjustment, Dual Function Control with Seat Slider
Weight Capacity
250 lb.
Assembled
Yes
Lumbar Support
Yes
Includes
Deluxe Task ChairMounting Hardware
Type
Task Chair
Shape
5-star
Style
Managers Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.