Managerial Chair Desk Chair, Adjustable Arms, 16-3/4" to 19-1/2" Height, Mesh, Pink

  • Mfr # 5200W-261

  • Zoro # G4335558


product price:  $375.86
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Pink
Seat Height Range
16-3/4" to 19-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200W-261
Zoro #
G4335558
UPC #
090234108825
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
16-3/4" to 19-1/2"
Seat Width
20-1/2"
Seat Depth
19 1/2 in
Back Height
19"
Back Width
20 1/2 in
Overall Depth
26 3/4 in
Overall Height
38 in
Seat Height Min.
16 3/4 in
Cushion Thickness
1-1/4 in
Overall Width
26 in
Seat Height Max.
19 1/2 in
Depth
26.8"
Height
38"
Width
26"
Maximum Overall Height
41 1/4 in
Minimum Overall Height
37 in
Maximum Arm Height
9 7/8 in
Minimum Arm Height
7 1/4 in
Maximum Seat Height
22 5/8 in
Seat Thickness
3 11/16 in
Minimum Seat Height
18 3/8 in
Seat-Depth
19-1/2"

Details

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Pink
Back Material
Mesh
Back Color
White
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Base Color
White
Base Material
Nylon
Color
Pink
Item
Desk Chair
Material
Nylon
Number of Casters
5
Number of Glides
0
Features
Contour Molded Seat and Back with Built-in Lumbar Support, Dual Function Control with Seat Slider, Pneumatic Seat Height Adjustment, Ratchet Back Height Adjustment
Assembled/Unassembled
Unassembled
Base Style
5-Star
Frame Material
Nylon
Frame Color
White
Series
Space Seating
Weight Capacity
250 lb
Includes
Deluxe Task ChairMounting Hardware
Standards
ANSI/BIFMA, TAA Compliant
Lumbar Support
Yes
Type
Task Chair
Shape
5-star
Assembly
Unassembled
Style
Managers Chair
Rolling
Yes
Number of Arms
2
Tilting Back
Yes
Swivel Angle
360 Degrees
Tilt Configuration
Upright Locking Tilt
Adjustable Tilt Tension
Yes
Adjustable Arms
Yes
Seat Adjustments
Height
Swivel
Yes
Support Style
Frame
Arm Adjustment
Height
Adjustable Seat
Yes
Number of Feet
5
Number of Casters/Glides
5
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 28 3/8 in, Overall Depth 26 7/8 in, Maximum Seat Height 22 5/8 in, Maximum Overall Height 41 1/4 in, Seat Color Pink, Frame Color White, Seat Thickness 3 11/16 in, Back Color White, Seat Depth 20 in, Seat Width 20 1/2 in, Seat Material Mesh, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Style Classification Not Applicable, Minimum Seat Height 18 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.