Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Managerial Chair Desk Chair, Adjustable Arms, 16-3/4" to 19-1/2" Height, Mesh, Red

  • Mfr # 5200W-9

  • Zoro # G5421652


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Red
Seat Height Range
16-3/4" to 19-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200W-9
Zoro #
G5421652
UPC #
090234108818
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
16-3/4" to 19-1/2"
Seat Width
20.50"
Seat Depth
19.50"
Back Height
19"
Width
26"
Back Width
20.50"
Depth
26.8"
Height
38"
Seat Height Max.
19.50"
Seat Height Min.
16.75"

Details

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Red
Back Material
Nylon
Back Color
Red
Backrest
Built-in Lumbar Support
Caster Type
Dual Wheel
Base Material
Nylon
Color
Red
Item
Desk Chair
Material
Nylon
Series
Space Seating
Frame Color
White
Features
Padded Back, Mesh Back, Seat Height Adjustment, Tilt Tension, Synchro Tilt, Flip Arm, Tilt Lock, Adjustable Arms
Assembled/Unassembled
Unassembled
Assembled
Yes
Number of Casters
5
Adjustable
Adjustable
Shape
5-star
Type
Management Chair
Style
Managers Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.