Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Desk Chairs, Soft Leather, Fixed EX5161-G13

Desk Chairs, Soft Leather, Fixed (Discontinued)

  • Mfr # EX5161-G13
  • Zoro # G8230153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX5161-G13
Zoro #
G8230153
UPC #
090234073116
Country of Origin
Unknown

Dimensions

Seat Width
21 1/2 in
Seat Depth
22 in
Back Height
22 1/2 in
Seat Height Max.
22 1/2 in
Seat Height Min.
19 in
Overall Depth
31 1/2 in
Overall Height
42 in
Back Width
21 1/2 in
Overall Width
26 1/2 in
Cushion Thickness
5 in

Details

Office Chair Style
Desk Chairs
Arm Style
Fixed
Seat Material
Soft Leather
Seat Color
Black
Back Material
Soft Leather
Back Color
Black
Caster Type
Carpet
Base Color
Black
Base Material
Nylon
Item
Desk Chair
Number of Glides
0
Series
Work Smart
Base Style
5-Star
Assembled/Unassembled
Unassembled
Number of Casters
5
Weight Capacity
250 lb
Features
Padded Loop Arms, Highback

Description

Desk Chair, Overall Width 26 1/2 in, Overall Depth 31 1/2 in, Seat Color Black, Back Color Black, Seat Depth 22 in, Seat Width 21 1/2 in, Seat Material Soft Leather, Back Material Soft Leather, Weight Capacity 250 lb, Series Work Smart, Back Height 22 1/2 in, Back Width 21 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.