This item is Discontinued.

Office Star MochaReception Chair, 31 1/2"W29 1/2"L31 1/2"H, Fixed Arms, LeatherSeat, EmbraceSeries SL2371-EC9

MochaReception Chair, 31 1/2"W29 1/2"L31 1/2"H, Fixed Arms, LeatherSeat, EmbraceSeries (Discontinued)

  • Mfr # SL2371-EC9
  • Zoro # G5420779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL2371-EC9
Zoro #
G5420779
UPC #
090234173083
Country of Origin
China

Dimensions

Overall Height
31 1/2"
Overall Width
31 1/2"
Overall Depth
29 1/2"
Cushion Thickness
5 in
Back Width
23 1/2 in
Seat Depth
20 1/4 in
Back Height
16 1/2"
Seat Width
20 3/4"

Details

Item
Reception Chair
Arm Style
Fixed Arms
Seat Color
Mocha
Seat Material
Leather
Back Color
Mocha
Back Material
Leather
Frame Material
Wood
Assembled/Unassembled
Unassembled
Series
Embrace
Weight Capacity
300 lb
Features
Thick Padded Seat and Back
Frame Color
Cherry
Standards
Green Guard
Style
Reception Chair

Description

Embrace Chair,Eco Leather,Mocha,Cherry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.