This item is Discontinued.

Office Star Desk Chairs, Fabric, Adjustable 8512-226

Desk Chairs, Fabric, Adjustable (Discontinued)

  • Mfr # 8512-226
  • Zoro # G8013406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8512-226
Zoro #
G8013406
UPC #
090234093930
Country of Origin
Unknown

Dimensions

Seat Width
21 1/4 in
Seat Depth
19 in
Back Height
22 in
Cushion Thickness
4 in
Overall Depth
24 in
Seat Height Min.
18 1/2 in
Overall Width
27 1/4 in
Back Width
19 3/4 in
Seat Height Max.
22 in
Overall Height
42 1/2 in

Details

Office Chair Style
Desk Chairs
Arm Style
Adjustable
Seat Material
Fabric
Seat Color
Gray
Back Material
Fabric
Back Color
Gray
Caster Type
Carpet
Base Material
Titanium
Item
Desk Chair
Series
Pro Line II
Base Style
5-Star
Assembled/Unassembled
Unassembled
Number of Casters
5
Weight Capacity
250 lb
Features
Seat Slider, Highback
Number of Glides
0

Description

Desk Chair, Overall Width 27 1/4 in, Overall Depth 24 in, Seat Color Gray, Back Color Gray, Seat Depth 19 in, Seat Width 21 1/4 in, Seat Material Fabric, Back Material Fabric, Weight Capacity 250 lb, Series Pro Line II, Back Height 22 in, Back Width 19 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.