Zoro Homepage

Office Chair, 46 3/4 in H, Burgundy

  • Mfr # EC6583-EC4

  • Zoro # G8182431


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Leather
Seat Color
Burgundy
Base Color
Black
Overall Depth
26 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC6583-EC4
Zoro #
G8182431
UPC #
090234194866
Country of Origin
China

Dimensions

Overall Depth
26 1/4 in
Overall Height
48 1/2 in
Seat Depth
19 3/4 in
Seat Height Min.
19 1/4 in
Cushion Thickness
4 in
Back Height
30"
Seat Width
18-3/4"
Seat Height Max.
20 3/4 in
Back Width
18 3/4 in
Overall Width
26 3/4 in
Seat Height Range
19" to 22"
Maximum Arm Height
29 3/8 in
Minimum Overall Height
43 3/4 in
Maximum Overall Height
46 3/4 in
Seat Thickness
4 1/2 in
Minimum Arm Height
26 3/8 in
Minimum Seat Height
19 in
Maximum Seat Height
22 in
Seat-Depth
19-3/4"

Details

Style
Executive Chair
Material
Leather
Color
Red
Item
Executive Chair
Seat Color
Burgundy
Base Color
Black
Seat Material
Leather
Features
Highback
Weight Capacity
250 lb
Series
Work Smart
Arm Style
Loop Arms
Back Color
Burgundy
Number of Casters
5
Caster Type
Dual Wheel
Frame Material
Nylon
Backrest
Built-in Lumbar Support
Number of Glides
0
Back Material
Leather
Office Chair Style
Executive Chair
Assembled/Unassembled
Unassembled
Base Style
5-Star
Frame Color
Black
Standards
Greenguard Certified
Base Material
Nylon
Assembly
Unassembled
Number of Casters/Glides
5
Swivel
Yes
Number of Feet
5
Adjustable Tilt Tension
Yes
Adjustable Seat
Yes
Rolling
Yes
Swivel Angle
360 Degrees
Seat Adjustments
Height
Arm Attachment
D-Shaped
Tilting Back
Yes
Style Classification
Executive
Upholstered Back
Yes
Number of Arms
2
Upholstered Seat
Yes
Tilt Configuration
Upright Locking Tilt
Adjustable Arms
No

Description

Office Chair, Adjustable Arms No, Overall Width 28 1/4 in, Overall Depth 28 1/4 in, Maximum Seat Height 22 in, Maximum Overall Height 46 3/4 in, Seat Color Burgundy, Frame Color Black, Seat Thickness 4 1/2 in, Back Color Burgundy, Seat Depth 19 1/2 in, Seat Width 20 3/4 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Nylon, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Work Smart, Style Classification Executive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.