Office Chair, Adjustable Arms, Black, Mesh

  • Mfr # 27876R
  • Zoro # G312936988
product price: 
$
711.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Mesh
Seat Color
Black
Seat Width
21 1/2 in
Seat Depth
20 in
Back Material
Mesh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
27876R
Zoro #
G312936988
UPC #
090234597803
Country of Origin
Taiwan, Province of China
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Item
Office Chair
Frame Material
Steel
Weight Capacity
275 lb
Assembly
Unassembled
Lumbar Support
Adjustable
Features
Tilt Lock
Includes
Pneumatic Cylinder, Seat Plate, (3) Arm Screws, (3) Back Support Screws, (3) Flat Washers, (4) Seat Plate Screws
Series
27
Frame Color
Black
Standards
TAA Compliant, Greenguard Certified
Number of Arms
2
Tilting Back
Yes
Seat Adjustments
Height
Arm Adjustment
Height
Rolling
Yes
Arm Attachment
Column
Includes Assembly Tools
Yes
Swivel Angle
360 Degrees
Number of Casters/Glides
5
Adjustable Tilt Tension
Yes
Style Classification
Executive
Includes Footrest
No
Tilt Configuration
Upright Locking Tilt
Waterfall Seat
Yes
Adjustable Arms
Yes
Swivel
Yes
Adjustable Seat
Yes
Number of Feet
5
Caster/Glide Type
Swivel
Caster/Glide Material
Nylon
Maximum Back Tilt
110 Degrees
Support Style
Column
Upholstered Seat
Yes

Dimensions

Seat Width
21 1/2 in
Seat Depth
20 in
Back Height
23 in
Overall Width
21 1/2 in
Back Width
20 1/2 in
Overall Depth
28 1/8 in
Minimum Arm Height
6 3/4 in
Maximum Seat Height
22 1/4 in
Minimum Seat Height
19 1/2 in
Maximum Overall Height
48 3/8 in
Minimum Overall Height
48 1/4 in
Maximum Arm Height
9 1/4 in
Back Depth
3 in
Notional Size
Standard
Seat Thickness
3 1/2 in
Caster/Glide Diameter
2 in
Fits Chest Size
Tilt Lock

Description

Office Chair, Adjustable Arms Yes, Overall Width 21 1/2 in, Overall Depth 28 1/8 in, Maximum Seat Height 22 1/4 in, Maximum Overall Height 48 3/8 in, Seat Color Black, Frame Color Black, Seat Thickness 3 1/2 in, Back Color Black, Seat Depth 20 in, Seat Width 21 1/2 in, Seat Material Mesh, Back Material Mesh, Caster/Glide Type Swivel, Frame Material Steel, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Series 27, Style Classification Executive

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products