Office Chair, Adjustable Arms, Black, Mesh

  • Mfr # 71142-3
  • Zoro # G612936992
product price: 
$
361.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Fabric
Seat Color
Black
Seat Width
20 in
Seat Depth
20 in
Back Material
Mesh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
71142-3
Zoro #
G612936992
UPC #
090234595809
Country of Origin
China
Seat Material
Fabric
Seat Color
Black
Back Material
Mesh
Back Color
Black
Item
Office Chair
Assembly
Unassembled
Series
Work Smart
Includes
Plastic Cover, Pneumatic Cylinder, (4) Medium Screws, (4) Short Screws, (6) Long Screws
Weight Capacity
275 lb
Lumbar Support
Adjustable
Frame Color
Black
Features
Seat Slider, Tilt Lock
Standards
ANSI/BIFMA
Frame Material
Steel
Adjustable Arms
Yes
Adjustable Tilt Tension
Yes
Arm Attachment
Column
Swivel Angle
360 Degrees
Tilting Back
Yes
Seat Adjustments
Forward/Backward Dependent Tilt, Forward/Backward Slide, Height
Adjustable Seat
Yes
Includes Assembly Tools
Yes
Tilt Configuration
Upright Locking Tilt
Swivel
Yes
Rolling
Yes
Includes Footrest
No
Number of Arms
2
Number of Feet
5
Number of Casters/Glides
5
Arm Adjustment
Forward/Backward Slide, Height, Left/Right Slide, Left/Right Swing
Style Classification
Executive
Caster/Glide Type
Swivel
Maximum Back Tilt
110 Degrees
Support Style
Column
Upholstered Seat
Yes
Caster/Glide Material
Nylon
Waterfall Seat
Yes

Dimensions

Seat Width
20 in
Seat Depth
20 in
Back Height
23 in
Overall Depth
26 in
Back Width
20 in
Overall Width
29 1/8 in
Maximum Arm Height
10 1/2 in
Maximum Overall Height
40 1/2 in
Minimum Arm Height
6 3/4 in
Minimum Overall Height
40 1/2 in
Seat Thickness
3 1/2 in
Minimum Seat Height
17 3/4 in
Maximum Seat Height
20 1/2 in
Notional Size
Standard
Caster/Glide Diameter
2 in
Back Depth
3 in
Fits Chest Size
Seat Slider, Tilt Lock

Description

Office Chair, Adjustable Arms Yes, Overall Width 29 1/8 in, Overall Depth 26 in, Maximum Seat Height 20 1/2 in, Maximum Overall Height 40 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 3 1/2 in, Back Color Black, Seat Depth 20 in, Seat Width 20 in, Seat Material Fabric, Back Material Mesh, Caster/Glide Type Swivel, Frame Material Steel, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Series Work Smart, Style Classification Executive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.