Shop OFFICE STAR
See all product information
Create Account
Office Chair, Adjustable Arms, Green
- Mfr # EX22851C-G113
- Zoro # G212936989
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Fabric
Seat Color
Green
Seat Width
19 3/8 in
Seat Depth
18 5/8 in
Back Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX22851C-G113
- Zoro #
- G212936989
- UPC #
- 090234596219
- Country of Origin
- China
Dimensions
- Seat Width
- 19 3/8 in
- Seat Depth
- 18 5/8 in
- Back Height
- 18 in
- Overall Width
- 26 1/2 in
- Back Width
- 19 in
- Overall Depth
- 26 in
- Minimum Seat Height
- 17 3/4 in
- Maximum Seat Height
- 21 1/2 in
- Maximum Overall Height
- 38 7/8 in
- Maximum Arm Height
- 7 1/2 in
- Minimum Arm Height
- 7 1/2 in
- Minimum Overall Height
- 35 1/4 in
- Seat Thickness
- 5 in
- Back Depth
- 3 1/4 in
- Caster/Glide Diameter
- 2 in
- Notional Size
- Standard
- Fits Chest Size
- Tilt Lock
Description
Office Chair, Adjustable Arms Yes, Overall Width 26 1/2 in, Overall Depth 26 in, Maximum Seat Height 21 1/2 in, Maximum Overall Height 38 7/8 in, Seat Color Green, Frame Color Green, Seat Thickness 5 in, Back Color Green, Seat Depth 18 5/8 in, Seat Width 19 3/8 in, Seat Material Fabric, Back Material Fabric, Caster/Glide Type Swivel, Frame Material Steel, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Work Smart, Style Classification Executive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.