Shop OFFICE STAR

Collection: Traditional Traditional Guest Chair, Ox Blood Seat, Ox Blood Back, 24 1/2" W 23-1/2" L

  • Mfr # TV231-JT4

  • Zoro # G5421223


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Padded
Seat Color
Ox Blood
Seat Material
Vinyl
Overall Height
30-1/4"
Overall Width
24 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TV231-JT4
Zoro #
G5421223
UPC #
090234146117
Country of Origin
China

Dimensions

Overall Height
30-1/4"
Overall Width
24 1/2"
Overall Depth
23-1/2"
Cushion Thickness
4 in
Seat Width
24 1/2 in
Seat Height Max.
18.50"
Back Height
13 in
Width
25-1/4"
Seat Depth
20 1/2 in
Back Width
23 3/4 in
Height
30"
Seat Height
18 3/4 in
Depth
24.5"
Seat Thickness
6 7/8 in

Details

Item
Traditional Guest Chair
Arm Style
Padded
Seat Color
Ox Blood
Seat Material
Vinyl
Back Color
Ox Blood
Back Material
Vinyl
Caster Type
Hooded Ball
Frame Material
Mahogany Finish Wood
Assembled/Unassembled
Unassembled
Backrest
Padded
Color
Brown
Series
Collection: Traditional
Standards
Greenguard Certified
Weight Capacity
275 lb
Frame Color
Mahogany
Features
Thick Padded Seat and Back with Built-in Lumbar Support
Base Color
Mahogany
Assembly
Unassembled
Green Certification or Other Recognition
GREENGUARD
Office Chair Style
Guest Chair
Shape
Four-legged
Number of Casters
4
Base Material
Wood
Material
Vinyl
Style
Guest Chair
Number of Arms
2
Adjustable Arms
No
Number of Casters/Glides
4
Swivel
No
Support Style
Independent Legs
Product Type
Captain's Chair
Rolling
Yes

Description

Captain's Chair, Back Color Red, Back Material Vinyl, Frame Color Mahogany, Frame Material Wood, Overall Depth 24 1/4 in, Overall Height 30 5/8 in, Overall Width 26 in, Product Type Captain's Chair, Seat Color Red, Seat Depth 20 1/2 in, Seat Height 18 3/4 in, Seat Material Vinyl, Seat Width 24 1/2 in, Standards Greenguard Certified, Weight Capacity 275 lb, Support Style Independent Legs, Adjustable Arms No, Assembly Unassembled, Back Height 13 in, Back Width 23 3/4 in, Number of Arms 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.