Shop OFFICE STAR
See all product information
Create Account
Park City Finish Visitor's Chair with Key Largo Aqua Memory Foam Seat
- Mfr # WD581-K041
- Zoro # G824173871
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32.25 in
Seat Material
Fabric
Seat Width
20.5 in
Overall Depth
25 in
Seat Height
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WD581-K041
- Zoro #
- G824173871
- UPC #
- 90234635482
- Country of Origin
- Thailand
- Seat Material
- Fabric
- Frame Color
- Park City
- Item
- Guest Frame Chair
- Seat Color
- Key Largo Aqua
- Weight Capacity
- 300 lbs
Dimensions
- Overall Height
- 32.25 in
- Seat Width
- 20.5 in
- Overall Depth
- 25 in
- Seat Height
- 18.5 in
- Overall Width
- 22.75 in
- Seat Depth
- 16.5 in
Description
A refined seating choice for modern hospitality and commercial environments, the Park City Visitor’s Chair combines sleek design with dependable comfort. Its smooth, neutral wood tone complements a wide range of interiors, while plush memory foam cushioning offers ergonomic support. Built for long-lasting use and designed for easy assembly, this chair makes an elevated first impression in any professional setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.