Pro X996 Vertical Black Mesh Back Chair, Dillon Green
- Mfr # 99663B-R106
- Zoro # G624173743
product price:Â
$
540.99
/ea
Free Shipping & Returns
Key Features
Height
50.5 in
Style
Adjustable Arms
Color
Dillon Green
Maximum Seat Height
21.75 in
Width
25.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99663B-R106
- Zoro #
- G624173743
- UPC #
- 90234577058
- Country of Origin
- Taiwan, Province of China
- Style
- Adjustable Arms
- Color
- Dillon Green
- Item
- Office Chair
- Capacity
- 300 Ibs
- Material
- Fabric
- Assembly Required
- Yes
- Standards
- Greenguard
- Features
- Height Adjustable, Swivel, Tilting Back, Adjustable Tilt Tension, Seat Slider
Dimensions
- Height
- 50.5 in
- Maximum Seat Height
- 21.75 in
- Width
- 25.25 in
- Back Height
- 24 in
- Seat Depth
- 19.5 in
- Seat Width
- 20.5 in
- Minimum Seat Height
- 18.5 in
- Depth
- 25.5 in
Description
Enjoy your daily work routine with the Proline II Managers Chair. Offered in breathable vertical mesh on contoured back. Adjustable lumbar support and 2 to 1 synchro tilt provides ergonomic comfort. Provide a professional style with a polished aluminum base and heavy duty dual wheel carpet casters for smooth mobility. 7 adjustable features and affordable price make this an intuitive choice for any office.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.