Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Office Chair, Adjustable Arms, Gray, Fabric

  • Mfr # EX22851C-G15

  • Zoro # G812936990


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Fabric
Seat Color
Gray
Seat Width
19 3/8 in
Seat Depth
18 5/8 in
Back Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX22851C-G15
Zoro #
G812936990
UPC #
090234596226
Country of Origin
China

Dimensions

Seat Width
19 3/8 in
Seat Depth
18 5/8 in
Back Height
18 in
Back Width
19 in
Overall Depth
26 in
Overall Width
26 1/2 in
Seat Thickness
5 in
Minimum Seat Height
17 3/4 in
Minimum Overall Height
35 1/4 in
Maximum Overall Height
38 7/8 in
Maximum Arm Height
7 1/2 in
Maximum Seat Height
21 1/2 in
Minimum Arm Height
7 1/2 in
Back Depth
3 1/4 in
Notional Size
Standard
Caster/Glide Diameter
2 in

Details

Seat Material
Fabric
Seat Color
Gray
Back Material
Fabric
Back Color
Black
Item
Office Chair
Series
Work Smart
Includes
Allen Key, Pneumatic Cylinder, Seat Plate, (12) Allen Bolts, (4) Plastic Caps
Lumbar Support
Fixed
Frame Color
Gray
Assembly
Unassembled
Weight Capacity
250 lb
Features
Tilt Lock
Frame Material
Steel
Adjustable Arms
Yes
Rolling
Yes
Tilt Configuration
Upright Locking Tilt
Adjustable Seat
Yes
Includes Assembly Tools
Yes
Adjustable Tilt Tension
Yes
Number of Feet
5
Arm Attachment
D-Shaped
Tilting Back
Yes
Number of Casters/Glides
5
Includes Footrest
No
Number of Arms
2
Style Classification
Executive
Swivel
Yes
Caster/Glide Type
Swivel
Support Style
Column
Maximum Back Tilt
90 Degrees
Caster/Glide Material
Nylon
Swivel Angle
360 Degrees
Waterfall Seat
Yes
Upholstered Seat
Yes

Description

Office Chair, Adjustable Arms Yes, Overall Width 26 1/2 in, Overall Depth 26 in, Maximum Seat Height 21 1/2 in, Maximum Overall Height 38 7/8 in, Seat Color Gray, Frame Color Gray, Seat Thickness 5 in, Back Color Black, Seat Depth 18 5/8 in, Seat Width 19 3/8 in, Seat Material Fabric, Back Material Fabric, Caster/Glide Type Swivel, Frame Material Steel, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Work Smart, Style Classification Executive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.