Professional Air Grid Chair with Adjustable Headrest, Mesh Seat Material, 5-star Base, Black
- Mfr # 55403
- Zoro # G723364967
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Seat Depth
19-1/2 in
Height Adjustment Type
Pneumatic
Back Width
20-1/2 in
Arm Material
Polyurethane
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55403
- Zoro #
- G723364967
- UPC #
- 90234061700
- Country of Origin
- Taiwan, Province of China
Dimensions
- Seat Depth
- 19-1/2 in
- Height Adjustment Type
- Pneumatic
- Back Width
- 20-1/2 in
- Seat Height
- 4-1/4 in
- Arm Height
- 25-1/2 in
- Seat Height Range
- 4.5 to 19 in
- Back Height
- 32-3/4 in
- Seat Width
- 21-3/4 in
Details
- Arm Material
- Polyurethane
- Color
- Black
- Seat Material
- Mesh
- Lumbar Support
- Yes
- Item
- Executive Chair
- Green Certification or Other Recognition
- GREENGUARD Certified
- Base Style
- 5-star
- Features
- Padded, Headrest, Tilt Tension; Adjustable Seat
- Number of Casters
- 5
- Base Material
- Metal
- Assembled/Unassembled
- Unassembled
Description
Mesh screen back with adjustable, padded lumbar, 2-to-1 synchro-tilt control with adjustable tilt tension, Height-adjustable arms
Restrictions
WARNING:
This product can expose you to chemicals including Lead | lead compounds,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.