Shop OFFICE STAR
See all product information
Create Account
ProGrid Back Visitors Chair, Tracery Khaki
- Mfr # 85640-k021
- Zoro # G624173972
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
23.25 in
Seat Height Max.
18.5 in
Overall Width
24.5 in
Seat Depth
19.75 in
Seat Color
Tracery Khaki
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85640-k021
- Zoro #
- G624173972
- UPC #
- 090234436768
- Country of Origin
- Taiwan, Province of China
- Seat Color
- Tracery Khaki
- Weight Capacity
- 275 Ibs
- Arm Style
- Armless
- Green Certification or Other Recognition
- Greenguard
- Assembled/Unassembled
- Unassembled
- Item
- Chair
Dimensions
- Overall Depth
- 23.25 in
- Seat Height Max.
- 18.5 in
- Overall Width
- 24.5 in
- Seat Depth
- 19.75 in
- Seat Width
- 17 in
- Back Height
- 20 in
- Overall Height
- 37.75 in
Description
Welcome someone into your business and offer them a seat on one of our comfortable Pro-Line II Deluxe visitors chairs. This sturdy Titanium finish chair features a breathable ProGrid Back with built-in lumbar support and Coal FreeFlex padded fabric seat and come complete with Nylon armrests and dual wheel carpet casters.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.