ProGrid Breathable ProGrid Back Chair, Dillon Black
- Mfr # 84510-R107
- Zoro # G024173732
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Fabric
Seat Height
19 in
Seat Color
Dillon Black
Weight Capacity
275 Ib
Seat Depth
19.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84510-R107
- Zoro #
- G024173732
- UPC #
- 90234302919
- Country of Origin
- Taiwan, Province of China
- Seat Material
- Fabric
- Seat Color
- Dillon Black
- Weight Capacity
- 275 Ib
- Arm Style
- Fixed Arms
- Green Certification or Other Recognition
- Greenguard
- Finish
- Titanium
- Assembled/Unassembled
- Unassembled
- Item
- Visitors Chair
Dimensions
- Seat Height
- 19 in
- Seat Depth
- 19.75 in
- Overall Width
- 25 in
- Overall Depth
- 25 in
- Back Height
- 20 in
- Overall Height
- 37.5 in
- Seat Width
- 18.25 in
Description
The perfect companion seat for home or office visitors. The flexible Coal FreeFlex fabric contours to your body for individualized comfort, with additional options for custom fabric. A breathable ProGrid back with built-in lumbar support maintains your posture under titanium finish legs. Achieved GREENGUARD certification and is stackable with 84540 models. Relax with nylon contoured armrests with the ProGrid Back Deluxe Stacking Visitors Chair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.