ProGrid Mesh Back Chair, Dillon Steel
- Mfr # 86710R-R112
- Zoro # G924173962
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Green Certification or Other Recognition
Greenguard
Arm Style
Fixed Arms
Seat Depth
18 in
Back Height
14.25 in
Seat Height Max.
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86710R-R112
- Zoro #
- G924173962
- UPC #
- 090234582823
- Country of Origin
- Taiwan, Province of China
- Green Certification or Other Recognition
- Greenguard
- Arm Style
- Fixed Arms
- Item
- Chair
- Seat Color
- Dillon Steel
- Seat Material
- Fabric
- Weight Capacity
- 250 Ibs
- Assembled/Unassembled
- Unassembled
Dimensions
- Seat Depth
- 18 in
- Back Height
- 14.25 in
- Seat Height Max.
- 18.5 in
- Seat Width
- 18.25 in
- Overall Width
- 24 in
- Overall Depth
- 23 in
- Overall Height
- 34 in
Description
Stunningly simple, yet surprisingly smart, this Pro-Line Breathable Back Visitors Chair is a conpendium of minimalist & professional design. The truncated style of the armrest provides for an ultra modern uber haute aesthetic. Conveniently stackable, this unique seating option features a breathable interweave mesh back for pressure responsive lumbar support, a titanium-finish frame for a sleek "modern" look, and dense foam cushion for optimal comfort. Add to cart now and start enjoying this affordable chair for years to come.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.