ProGrid Mesh Back Chair, Dillon Stratus
- Mfr # 86710R-R103
- Zoro # G124173908
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
23 in
Weight Capacity
250 Ibs
Overall Width
24 in
Seat Material
Fabric
Seat Width
18.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86710R-R103
- Zoro #
- G124173908
- UPC #
- 090234582755
- Country of Origin
- Taiwan, Province of China
- Seat Color
- Dillon Stratus
- Weight Capacity
- 250 Ibs
- Seat Material
- Fabric
- Assembled/Unassembled
- Unassembled
- Item
- Chair
- Green Certification or Other Recognition
- Greenguard
- Arm Style
- Fixed Arms
Dimensions
- Overall Depth
- 23 in
- Overall Width
- 24 in
- Seat Width
- 18.25 in
- Back Height
- 14.25 in
- Seat Depth
- 18 in
- Overall Height
- 34 in
- Seat Height Max.
- 18.5 in
Description
Stunningly simple, yet surprisingly smart, this Pro-Line Breathable Back Visitors Chair is a conpendium of minimalist & professional design. The truncated style of the armrest provides for an ultra modern uber haute aesthetic. Conveniently stackable, this unique seating option features a breathable interweave mesh back for pressure responsive lumbar support, a titanium-finish frame for a sleek "modern" look, and dense foam cushion for optimal comfort. Add to cart now and start enjoying this affordable chair for years to come.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.