ProGrid ProGrid High Back Managers Chair, Dillon Black
- Mfr # 92892-R107
- Zoro # G224173761
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Depth
29 in
Minimum Seat Height
19.25 in
Seat Width
21 in
Color
Dillon Black
Maximum Seat Height
22.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92892-R107
- Zoro #
- G224173761
- UPC #
- 90234310464
- Country of Origin
- Taiwan, Province of China
- Color
- Dillon Black
- Assembly Required
- Yes
- Item
- Office Chair
- Capacity
- 275 Ibs
- Style
- Adjustable Arms
- Features
- Height Adjustable, Swivel, Tilting Back, Adjustable Tilt Tension, Seat Slider
- Standards
- Greenguard
- Material
- Fabric
Dimensions
- Depth
- 29 in
- Minimum Seat Height
- 19.25 in
- Seat Width
- 21 in
- Maximum Seat Height
- 22.75 in
- Seat Depth
- 19.5 in
- Height
- 46.25 in
- Back Height
- 24 in
- Width
- 28 in
Description
Affordable, yet modern ergonomic design are now within reach with the Pro-line High Back Customizable Office Chair. Durably constructed from a breathable and sturdy interweave mesh, the back of this chair is fabricated in a way that fosters comfort and good posture while providing the best in lumbar support. Designed to fit all shapes and sizes, the one touch pressurized controls allow you to fine-tune the seat tilt, seat depth, seat height, and arms rests to your specific comfort level providing for hours of extended comfort whether you are at work or in your home office. Add to cart now for online savings on this durable office chair.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.