Shop OFFICE STAR
See all product information
Create Account
ProGrid ProGrid Mid Back Managers Chair, Icon Navy
- Mfr # 92893-225
- Zoro # G424173769
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Maximum Seat Height
22 in
Style
Adjustable Arms
Length
24 in
Seat Depth
19.75 in
Assembly Required
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92893-225
- Zoro #
- G424173769
- UPC #
- 90234272502
- Country of Origin
- Taiwan, Province of China
- Style
- Adjustable Arms
- Assembly Required
- Yes
- Color
- Icon Navy
- Capacity
- 275 Ibs
- Standards
- Greenguard
- Item
- Office Chair
- Features
- Height Adjustable, Swivel, Tilting Back, Adjustable Tilt Tension, Seat Slider
- Material
- Fabric
Dimensions
- Maximum Seat Height
- 22 in
- Length
- 24 in
- Seat Depth
- 19.75 in
- Height
- 41.25 in
- Seat Width
- 20.25 in
- Back Height
- 18.5 in
- Width
- 27 in
Description
Affordable, yet modern ergonomic design are now within reach with the Pro-line High Back Customizable Office Chair. Durably constructed from a breathable and sturdy interweave mesh, the back of this chair is fabricated in a way that fosters comfort and good posture while providing the best in lumbar support. Designed to fit all shapes and sizes, the one touch pressurized controls allow you to fine-tune the seat tilt, seat depth, seat height, and arms rests to your specific comfort level providing for hours of extended comfort whether you are at work or in your home office. Add to cart now for online savings on this durable office chair.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.