Shop OFFICE STAR
See all product information
Create Account
ProGrid Soft Frame Folding Chair, Dillon Black
- Mfr # 69349-R107
- Zoro # G124173724
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
275 Ib
Seat Depth
19 in
Seat Width
18.25 in
Green Certification or Other Recognition
Greenguard
Seat Height
19.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69349-R107
- Zoro #
- G124173724
- UPC #
- 90234609537
- Country of Origin
- Taiwan, Province of China
- Item
- Folding Chair
- Weight Capacity
- 275 Ib
- Green Certification or Other Recognition
- Greenguard
- Seat Color
- Dillon Black
- Arm Style
- Fixed Arms
- Seat Material
- Fabric
- Assembled/Unassembled
- Unassembled
Dimensions
- Seat Depth
- 19 in
- Seat Width
- 18.25 in
- Seat Height
- 19.25 in
- Overall Width
- 28.5 in
- Overall Height
- 38 in
- Back Height
- 19.5 in
- Overall Depth
- 25.75 in
Description
Designed for moments that matter, this 2-pack set of folding chairs, blends style, comfort, and versatility. The breathable Soft-Flex Frame with plush PU padding offers a professional welcome, while the padded fabric seat ensures lasting comfort. Choose from timeless FreeFlex Coal, sleek Black Dillon, or a custom fabric to match your space. A black-finish frame and smooth-rolling dual-wheel casters provide effortless mobility, while the horizontal nesting design allows for seamless storage. GREENGUARD Certified for a healthier environment, these chairs are where sophistication meets smart functionality-because every guest deserves a seat that feels like home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.