Shop OFFICE STAR
See all product information
Create Account
ProGrid Tall Stacking Visitors Chair, Black
- Mfr # 88627C2-30
- Zoro # G924173887
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Depth
25 in
Width
22.25 in
Height
45 in
Seat Width
17 in
Seat Height
29.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88627C2-30
- Zoro #
- G924173887
- UPC #
- 090234516514
- Country of Origin
- Taiwan, Province of China
- Weight Capacity
- 275 Ibs
- Assembled/Unassembled
- Unassembled
- Arm Style
- Armless
- Item
- Chair
- Seat Material
- Fabric
- Seat Color
- Black
Dimensions
- Depth
- 25 in
- Width
- 22.25 in
- Height
- 45 in
- Seat Width
- 17 in
- Seat Height
- 29.5 in
- Back Height
- 16 in
- Seat Depth
- 18.75 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.