Shop OFFICE STAR
See all product information
Create Account
ProGrid Titanium & Black Visitors Chair, Sled Base, Icon Grey
- Mfr # 86725R-226
- Zoro # G324173753
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Assembled/Unassembled
Unassembled
Overall Height
33 in
Finish
Titanium
Seat Width
18.13 in
Seat Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86725R-226
- Zoro #
- G324173753
- UPC #
- 90234498971
- Country of Origin
- Taiwan, Province of China
- Assembled/Unassembled
- Unassembled
- Seat Color
- Icon Gray
- Finish
- Titanium
- Seat Material
- Fabric
- Arm Style
- Armless
- Item
- Chair
- Green Certification or Other Recognition
- Greenguard
- Weight Capacity
- 250 Ibs
Dimensions
- Overall Height
- 33 in
- Seat Width
- 18.13 in
- Seat Depth
- 18.75 in
- Back Height
- 15 in
- Overall Width
- 20.25 in
- Overall Depth
- 23.5 in
- Seat Height Max.
- 17.25 in
Description
Personal seating sheathed in contemporary design come to you in the form of this Sled Base Stacking Office Chair. Constructed from Titanium finished steel and dense foam padding, your visitors will appreciate the style and comfort afforded to them via this practical and modern seating option. Fully outfitted with a breathable interweave mesh back rest, this chair provides optimal lumbar support while the open armless design allows for a casual feel that your guest and visitors will love. Add to cart now and start enjoying this affordable chair for years to come.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.