Shop OFFICE STAR
See all product information
Create Account
ProGrid Titanium & Black Visitors Chair, Straight Legs, Dillon Brown
- Mfr # 86724R-R102
- Zoro # G724173780
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Dillon Brown
Arm Style
Armless
Seat Depth
19 in
Overall Width
20.25 in
Seat Height Max.
17.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86724R-R102
- Zoro #
- G724173780
- UPC #
- 90234574002
- Country of Origin
- Taiwan, Province of China
- Seat Color
- Dillon Brown
- Arm Style
- Armless
- Assembled/Unassembled
- Unassembled
- Finish
- Titanium
- Item
- Chair
- Green Certification or Other Recognition
- Greenguard
- Weight Capacity
- 250 Ibs
- Seat Material
- Fabric
Dimensions
- Seat Depth
- 19 in
- Overall Width
- 20.25 in
- Seat Height Max.
- 17.25 in
- Back Height
- 15 in
- Seat Width
- 18 in
- Overall Height
- 33.25 in
- Overall Depth
- 24 in
Description
Welcome someone into your office and offer them a seat on one of our comfortable Pro-Line II Visitor chairs. These Sturdy Titanium finish Straight leg chairs feature Breathable ProGrid Backs and Coal FreeFlex padded fabric seats. Designed to be stackable to save precious office space when not in use, our GreenGuard indoor air quality certified chairs, so customers will enjoy using your visitor chairs for years to come.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.