This item is Discontinued.

Office Star BlackReception Chair, 31-1/4"W29-1/4"L32"H, Fixed, Faux LeatherSeat, OSP FurnitureSeries SL2911S-U6

BlackReception Chair, 31-1/4"W29-1/4"L32"H, Fixed, Faux LeatherSeat, OSP FurnitureSeries (Discontinued)

  • Mfr # SL2911S-U6
  • Zoro # G4335460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL2911S-U6
Zoro #
G4335460
UPC #
090234201243
Country of Origin
China

Dimensions

Overall Height
32 in
Overall Width
31 1/4 in
Overall Depth
29 1/4 in
Back Height
13 3/4 in
Seat Height
18 1/4 in
Back Width
30 in
Seat Width
21 1/4 in
Seat Depth
20 1/2 in

Details

Item
Reception Chair
Arm Style
Fixed
Seat Color
Black
Seat Material
Faux Leather
Back Color
Black
Back Material
Faux Leather
Frame Material
Aluminum
Assembled/Unassembled
Unassembled
Series
OSP Furniture
Standards
ANSI/BIFMA
Frame Color
Silver
Weight Capacity
300 lb

Description

Reception Chair, Back Color Black, Back Material Faux Leather, Frame Color Silver, Frame Material Aluminum, Overall Depth 29 1/4 in, Overall Height 32 in, Overall Width 31 1/4 in, Seat Color Black, Seat Depth 20 1/2 in, Seat Height 18 1/4 in, Seat Material Faux Leather, Seat Width 21 1/4 in, Standards ANSI/BIFMA, Weight Capacity 300 lb, Back Height 13 3/4 in, Back Width 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.