Shop OFFICE STAR
See all product information
Create Account
Resin Chair
- Mfr # PC-02
- Zoro # G124173991
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Carbon Steel
Weight Capacity
300 Ib
Overall Length
21.9 in
Overall Height
33.2 in
Overall Width
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC-02
- Zoro #
- G124173991
- UPC #
- 090234394877
- Country of Origin
- China
- Frame Material
- Carbon Steel
- Weight Capacity
- 300 Ib
- Seat Color
- Light Gray
- Seat Material
- HDPE
Dimensions
- Overall Length
- 21.9 in
- Overall Height
- 33.2 in
- Overall Width
- 18.5 in
Description
Office Star's resin furniture offers economical and user-friendly solutions for all your seating needs. Both lightweight and durable, this 4pk chair set holds up to 300 pounds and features ergonomically molded surfaces made of waterproof, scratch, and impact-resistant resin. Steel tube frames with arched support rails are built for long lasting use and lightweight portability. Non-marring leg tips protect your floors. Chairs fold flat, to allow easy stacking and storage. Ideal for indoor or outdoor use, this set arrives fully assembled and ready to go for your next event.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.