Shop OFFICE STAR
See all product information
Create Account
Resin Training Multi Purpose Table
- Mfr # BT22
- Zoro # G124173984
product price:
$
102.99
/ea
Free Shipping & Returns
Key Features
Width
70.5 in
Height
29.5 in
Weight Capacity
350 Ib
Shape
Rectangle
Length
19.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT22
- Zoro #
- G124173984
- UPC #
- 090234046004
- Country of Origin
- China
- Weight Capacity
- 350 Ib
- Shape
- Rectangle
- Tabletop Color
- Light Gray
- Frame Material
- Carbon Steel
- Tabletop Material
- HDPE
Dimensions
- Width
- 70.5 in
- Height
- 29.5 in
- Length
- 19.5 in
- Tabletop Thickness
- 55 mm
Description
Perfect for when the occasional need for an extra table pops up, this 70” long resin multipurpose training table is both light weight and durably constructed with a sleek design. The tables legs can folded in for easy storage and is ideal for both indoor or outdoor use with its power coated tubular frame and 55mm thick top. Meets or Exceeds Test Standards (BIFMA & MTL) 350 lbs. evenly distributed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.