Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Side Chairs, Fabric, Fixed 5505

Side Chairs, Fabric, Fixed (Discontinued)

  • Mfr # 5505
  • Zoro # G7966253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5505
Zoro #
G7966253
UPC #
090234059837
Country of Origin
Unknown

Dimensions

Seat Width
20 1/2 in
Seat Depth
19 1/2 in
Back Height
18 1/2 in
Overall Height
37 1/4 in
Cushion Thickness
3 in
Seat Height Max.
19 in
Overall Depth
25 1/2 in
Seat Height Min.
19 in
Overall Width
24 1/2 in
Back Width
20 1/2 in
Seat Height
19 in

Details

Office Chair Style
Side Chairs
Arm Style
Fixed
Seat Material
Fabric
Seat Color
Black
Back Material
Mesh
Back Color
Black
Caster Type
None
Base Color
Black
Item
Side Chair
Number of Glides
0
Features
Contour Molded Seat and Back with Built-in Lumbar Support, Ratchet Back Height Adjustment, Pneumatic Seat Height Adjustment, Dual Function Control with Seat Slider
Base Style
Sled
Number of Casters
0
Series
Space
Standards
ANSI/BIFMA
Weight Capacity
250 lb
Assembled/Unassembled
Unassembled

Description

Side Chair, Overall Width 24 1/2 in, Overall Depth 25 1/2 in, Seat Color Black, Back Color Black, Seat Depth 19 1/2 in, Seat Width 20 1/2 in, Seat Material Fabric, Back Material Mesh, Weight Capacity 250 lb, Series Space, Standards ANSI/BIFMA, Back Height 18 1/2 in, Back Width 20 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.