Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5705E
Zoro #
G8037617
UPC #
090234326496
Country of Origin
Unknown
Dimensions
Seat Width
20 1/2 in
Seat Depth
19 1/2 in
Back Height
18 1/2 in
Cushion Thickness
3 in
Overall Depth
25 1/2 in
Overall Height
37 1/4 in
Seat Height Min.
19 in
Overall Width
24 1/2 in
Back Width
20 1/2 in
Seat Height Max.
19 in
Seat Height
19 in
Description
Side Chair, Overall Width 24 1/2 in, Overall Depth 25 1/2 in, Seat Color Black, Back Color Black, Seat Depth 19 1/2 in, Seat Width 20 1/2 in, Seat Material Fabric, Back Material Mesh, Weight Capacity 250 lb, Series Space, Standards ANSI/BIFMA, Back Height 18 1/2 in, Back Width 20 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.