Zoro Homepage

Sofa, 33-1/2" x 30-3/4", Upholstery Color: Black

  • Mfr # SL8473

  • Zoro # G5420821


product price: $1,079.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Weight Capacity
675 lb
Series
Lounge
Frame Material
Wood
Overall Depth
33 1/2 in
Overall Height
30 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL8473
Zoro #
G5420821
UPC #
090234091752
Country of Origin
China

Dimensions

Overall Depth
33 1/2 in
Overall Height
30 3/4 in
Cushion Thickness
5"
Back Height
16"
Overall Width
74 1/2 in
Seat Depth
20"
Seat Width
64"
Back Width
64"

Details

Weight Capacity
675 lb
Series
Lounge
Frame Material
Wood
Arm Style
Fixed
Seat Color
Black
Back Color
Black
Item
Sofa
Assembled/Unassembled
Unassembled
Features
Thick Padded Seat and Back
Back Material
Leather
Category Type
Sofa
Standards
Green Guard
Frame Color
Cherry
Seat Material
Leather
Upholstery Color
Black

Description

Sofa, Overall Width 74 1/2 in, Overall Depth 33 1/2 in, Overall Height 30 3/4 in, Frame Color Cherry, Weight Capacity 675 lb, Unassembled, Frame Material Wood, Standards Green Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.