Sofa, CharcoalFabric, Polyester, 500lb Cap.
- Mfr # SL5603-SK2
- Zoro # G812937027
product price:Â
$
656.99
/ea
Key Features
Seat Color
Gray
Seat Material
Polyester
Overall Height
33 1/2 in
Overall Width
63 1/2 in
Overall Depth
26 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL5603-SK2
- Zoro #
- G812937027
- UPC #
- 090234597681
- Country of Origin
- China
- Item
- Sofa
- Seat Color
- Gray
- Seat Material
- Polyester
- Back Color
- Gray
- Back Material
- Polyester
- Frame Material
- Metal
- Assembly
- Unassembled
- Includes
- Allen Wrench
- Frame Color
- Gray
- Weight Capacity
- 500 lb
- Features
- Anti-Scratch Floor Glides, Heavy-duty steel leg in polished chrome finish, Kiln-Dried Wood Construction, Foam Seat
- Upholstered Seat
- Yes
- Includes Assembly Tools
- Yes
- Includes Footrest
- No
- Number of Arms
- 2
- Number of Casters/Glides
- 0
- Arm Attachment
- Slab
- Rolling
- No
- Adjustable Arms
- No
- Product Type
- Sofa
- Number of Feet
- 4
- Swivel
- No
- Upholstered Back
- Yes
Dimensions
- Overall Height
- 33 1/2 in
- Overall Width
- 63 1/2 in
- Overall Depth
- 26 3/4 in
- Seat Width
- 58 in
- Seat Depth
- 18 1/2 in
- Seat Height
- 19 1/4 in
- Back Width
- 58 1/2 in
- Back Height
- 14 1/4 in
- Caster/Glide Diameter
- 1 in
- Arm Height
- 5 1/2 in
- Back Depth
- 5 in
- Seat Thickness
- 5 3/8 in
- Fits Chest Size
- Anti-Scratch Floor Glides, Heavy-duty steel leg in polished chrome finish, Kiln-Dried Wood Construction, Foam Seat
Description
Sofa, Back Color Gray, Back Material Polyester, Frame Color Gray, Frame Material Metal, Overall Depth 26 3/4 in, Overall Height 33 1/2 in, Overall Width 63 1/2 in, Product Type Sofa, Seat Color Gray, Seat Depth 18 1/2 in, Seat Height 19 1/4 in, Seat Material Polyester, Seat Width 58 in, Standards Not Applicable, Weight Capacity 500 lb, Adjustable Arms No, Assembly Unassembled, Back Height 14 1/4 in, Back Width 58 1/2 in, Includes Allen Wrench, Number of Arms 2, Number of Casters/Glides 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.