Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Sofa, Faux Leather, Black, 675 lb. SL2913S-U6

Sofa, Faux Leather, Black, 675 lb. (Discontinued)

  • Mfr # SL2913S-U6
  • Zoro # G4335445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL2913S-U6
Zoro #
G4335445
UPC #
090234201458
Country of Origin
China

Dimensions

Overall Depth
29 1/4 in
Overall Height
32 in
Seat Height
18 in
Overall Width
70 1/2 in
Back Height
13 3/4 in
Seat Depth
20 1/2 in
Back Width
70 in
Seat Width
60 in

Details

Weight Capacity
675 lb
Series
OSP Furniture
Frame Material
Aluminum
Standards
ANSI/BIFMA
Arm Style
Fixed
Seat Color
Black
Back Material
Faux Leather
Assembled/Unassembled
Unassembled
Item
Sofa
Frame Color
Silver
Back Color
Black
Seat Material
Faux Leather

Description

Sofa, Back Color Black, Back Material Faux Leather, Frame Color Silver, Frame Material Aluminum, Overall Depth 29 1/4 in, Overall Height 32 in, Overall Width 70 1/2 in, Seat Color Black, Seat Depth 20 1/2 in, Seat Height 18 in, Seat Material Faux Leather, Seat Width 60 in, Standards ANSI/BIFMA, Weight Capacity 675 lb, Back Height 13 3/4 in, Back Width 70 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.