Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Office Star BlackGuest Chair, 26-1/2"W27"L37-1/4"H, Adjustable, AirGrid(R)Seat, SpaceSeries 5565

BlackGuest Chair, 26-1/2"W27"L37-1/4"H, Adjustable, AirGrid(R)Seat, SpaceSeries (Discontinued)

  • Mfr # 5565
  • Zoro # G8428095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5565
Zoro #
G8428095
UPC #
090234102762
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
37 1/4 in
Overall Width
26 1/2 in
Overall Depth
27 in
Seat Width
20 1/2 in
Back Width
20 1/2 in
Back Height
18 1/2 in
Seat Height
18 1/4 in
Seat Depth
21 in

Details

Item
Guest Chair
Arm Style
Adjustable
Seat Color
Black
Seat Material
AirGrid(R)
Back Color
Black
Back Material
AirGrid(R)
Caster Type
Carpet
Frame Material
Metal
Assembled/Unassembled
Unassembled
Series
Space
Includes
AirGrid(R) Back and Seat
Standards
Green Guard
Frame Color
Black
Weight Capacity
250 lb

Description

Guest Chair, Back Color Black, Back Material AirGrid(R), Frame Color Black, Frame Material Metal, Overall Depth 27 in, Overall Height 37 1/4 in, Overall Width 26 1/2 in, Seat Color Black, Seat Depth 21 in, Seat Height 18 1/4 in, Seat Material AirGrid(R), Seat Width 20 1/2 in, Standards Green Guard, Weight Capacity 250 lb, Back Height 18 1/2 in, Back Width 20 1/2 in, Includes AirGrid(R) Back and Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.