Stacking Chair, Work Smart Series, Plastic Black, PK2 (Discontinued)
- Mfr # STC866C2-3
- Zoro # G8132022
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STC866C2-3
Zoro #
G8132022
UPC #
090234145059
Country of Origin
Unknown
Dimensions
Overall Depth
22 in
Back Width
16 1/4 in
Seat Width
18 1/4 in
Overall Height
33 1/2 in
Back Height
16 1/4 in
Cushion Thickness
Not Padded
Overall Width
19 in
Seat Depth
18 in
Details
Back Color
Black
Back Material
Plastic
Weight Capacity
250 lb
Arm Style
No Arm
Series
Work Smart
Frame Color
Chrome
Standards
ANSI/BIFMA
Assembled/Unassembled
Assembled
Green Certification or Other Recognition
GREENGUARD Certified
Caster Type
None
Item
Stacking Chair
Frame Material
Steel
Seat Color
Black
Seat Material
Plastic
Description
Stacking Chair, Work Smart Series, Overall Height 33 1/2 in, Overall Width 19 in, Overall Depth 22 in, Seat Width 18 1/4 in, Seat Depth 18 in, Back Height 16 1/4 in, Back Width 16 1/4 in, Seat Color Black, Back Color Black, Frame Color Chrome, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 250 lb, Caster Type None, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.