Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STC866C2-4
Zoro #
G5421558
UPC #
090234138785
Country of Origin
Unknown
Dimensions
Seat Depth
18 in
Overall Width
19 in
Cushion Thickness
Not Padded
Back Height
16 1/4 in
Seat Width
18 1/4 in
Overall Depth
22 in
Overall Height
33 1/2 in
Back Width
16 1/4 in
Details
Green Certification or Other Recognition
GREENGUARD Certified
Frame Material
Steel
Item
Stacking Chair
Weight Capacity
250 lb
Back Material
Plastic
Seat Material
Plastic
Back Color
Burgundy
Series
Work Smart
Arm Style
No Arm
Caster Type
None
Frame Color
Chrome
Standards
ANSI/BIFMA
Seat Color
Burgundy
Assembled/Unassembled
Assembled
Description
Stacking Chair,Burgundy,Chrome,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.