Zoro Homepage
This item is Discontinued.
Office Star Stacking Chair, Fabric, Gray 848W-5811

Stacking Chair, Fabric, Gray (Discontinued)

  • Mfr # 848W-5811
  • Zoro # G5421442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848W-5811
Zoro #
G5421442
UPC #
090234174288
Country of Origin
Taiwan, Province of China

Dimensions

Seat Depth
19 in
Overall Height
36 5/16 in
Back Width
19 3/4 in
Overall Depth
23 1/2 in
Back Height
16 1/2 in
Seat Height
19 1/2 in
Overall Width
25 in
Seat Width
17 1/2 in
Cushion Thickness
2 in

Details

Seat Color
Gray
Assembled/Unassembled
Unassembled
Arm Style
Fixed
Seat Material
Fabric
Back Material
Mesh
Back Color
Gray
Frame Material
Aluminum
Caster Type
Dual Wheel
Frame Color
White
Series
Space
Weight Capacity
250 lb
Item
Stacking Chair

Description

Stacking Chair,Fabric,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.