Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Stacking Chair, Fabric, Jade 848W-5881

Stacking Chair, Fabric, Jade (Discontinued)

  • Mfr # 848W-5881
  • Zoro # G5421759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848W-5881
Zoro #
G5421759
UPC #
090234174431
Country of Origin
Taiwan, Province of China

Dimensions

Cushion Thickness
2 in
Seat Width
17 1/2 in
Seat Height
19 1/2 in
Back Width
19 3/4 in
Back Height
16 1/2 in
Overall Width
25 in
Seat Depth
19 in
Overall Height
36 5/16 in
Overall Depth
23 1/2 in

Details

Seat Color
Jade
Arm Style
Fixed
Seat Material
Fabric
Series
Space
Weight Capacity
250 lb
Frame Color
White
Caster Type
Dual Wheel
Frame Material
Aluminum
Back Color
Gray
Assembled/Unassembled
Unassembled
Back Material
Mesh
Item
Stacking Chair

Description

Stacking Chair,Fabric,Jade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.