Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Stacking Chair, Fabric, Rouge 848W-5812

Stacking Chair, Fabric, Rouge (Discontinued)

  • Mfr # 848W-5812
  • Zoro # G5421661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848W-5812
Zoro #
G5421661
UPC #
090234174349
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
36 5/16 in
Back Width
19 3/4 in
Back Height
16 1/2 in
Overall Depth
23 1/2 in
Overall Width
25 in
Seat Depth
19 in
Seat Width
17 1/2 in
Cushion Thickness
2 in
Seat Height
19 1/2 in

Details

Assembled/Unassembled
Unassembled
Frame Color
White
Weight Capacity
250 lb
Seat Color
Rouge
Item
Stacking Chair
Seat Material
Fabric
Caster Type
Dual Wheel
Frame Material
Aluminum
Arm Style
Fixed
Back Material
Mesh
Series
Space
Back Color
Gray

Description

Stacking Chair,Fabric,Rouge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.