Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Stacking Chair Fixed Arms, Space Series, Fabric Gray 848W-5819

Stacking Chair Fixed Arms, Space Series, Fabric Gray (Discontinued)

  • Mfr # 848W-5819
  • Zoro # G4335628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848W-5819
Zoro #
G4335628
UPC #
090234174370
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
36 5/16 in
Overall Width
25 in
Overall Depth
23 1/2 in
Back Height
16 1/2 in
Seat Width
17 1/2 in
Seat Depth
19 in
Seat Height
19 1/2 in
Cushion Thickness
2 in
Back Width
19 3/4 in

Details

Series
Space
Frame Color
White
Frame Material
Aluminum
Arm Style
Fixed
Caster Type
Dual Wheel
Weight Capacity
250 lb
Seat Material
Fabric
Back Material
Mesh
Item
Stacking Chair
Assembled/Unassembled
Unassembled
Seat Color
Violet
Back Color
Gray

Description

Stacking Chair, Space Series, Overall Height 36 5/16 in, Overall Width 25 in, Overall Depth 23 1/2 in, Seat Height 19 1/2 in, Seat Width 17 1/2 in, Seat Depth 19 in, Back Height 16 1/2 in, Back Width 19 3/4 in, Seat Color Violet, Back Color Gray, Frame Color White, Seat Material Fabric, Back Material Mesh, Frame Material Aluminum, Unassembled, Cushion Thickness 2 in, Arm Style Fixed, Weight Capacity 250 lb, Caster Type Dual Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.