Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Stacking Chair, Fabric, Violet 848W-5819

Stacking Chair, Fabric, Violet (Discontinued)

  • Mfr # 848W-5819
  • Zoro # G5421707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848W-5819
Zoro #
G5421707
UPC #
090234174370
Country of Origin
Taiwan, Province of China

Dimensions

Seat Depth
19 in
Back Height
16 1/2 in
Cushion Thickness
2 in
Overall Depth
23 1/2 in
Seat Height
19 1/2 in
Overall Width
25 in
Overall Height
36 5/16 in
Back Width
19 3/4 in
Seat Width
17 1/2 in

Details

Arm Style
Fixed
Caster Type
Dual Wheel
Assembled/Unassembled
Unassembled
Frame Color
White
Back Color
Gray
Seat Color
Violet
Seat Material
Fabric
Frame Material
Aluminum
Back Material
Mesh
Series
Space
Item
Stacking Chair
Weight Capacity
250 lb

Description

Stacking Chair,Fabric,Violet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.