Stacking Chair, Work Smart Series, Plastic Burgundy, PK2 (Discontinued)
- Mfr # STC866C2-4
- Zoro # G8199064
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STC866C2-4
Zoro #
G8199064
UPC #
090234138785
Country of Origin
Unknown
Dimensions
Cushion Thickness
Not Padded
Back Width
16 1/4 in
Overall Height
33 1/2 in
Overall Width
19 in
Seat Depth
18 in
Seat Width
18 1/4 in
Overall Depth
22 in
Back Height
16 1/4 in
Details
Assembled/Unassembled
Assembled
Weight Capacity
250 lb
Arm Style
No Arm
Caster Type
None
Green Certification or Other Recognition
GREENGUARD Certified
Series
Work Smart
Back Color
Burgundy
Item
Stacking Chair
Back Material
Plastic
Frame Color
Chrome
Frame Material
Steel
Standards
ANSI/BIFMA
Seat Material
Plastic
Seat Color
Burgundy
Description
Stacking Chair, Work Smart Series, Overall Height 33 1/2 in, Overall Width 19 in, Overall Depth 22 in, Seat Width 18 1/4 in, Seat Depth 18 in, Back Height 16 1/4 in, Back Width 16 1/4 in, Seat Color Burgundy, Back Color Burgundy, Frame Color Chrome, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 250 lb, Caster Type None, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.