Shop OFFICE STAR
See all product information
Create Account
Task Chair, Black, Steel
- Mfr # KH81313
- Zoro # G916049299
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Overall Width
28 in
Maximum Overall Height
40 1/2 in
Series
KH
Features
Lumbar Support
Back Depth
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KH81313
- Zoro #
- G916049299
- UPC #
- 090234607472
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 28 in
- Maximum Overall Height
- 40 1/2 in
- Back Depth
- 1 1/4 in
- Minimum Overall Height
- 33 1/8 in
- Seat Depth
- 18 1/2 in
- Maximum Seat Height
- 21 5/8 in
- Back Width
- 18 in
- Seat Thickness
- 2 in
- Minimum Seat Height
- 16 5/8 in
- Notional Size
- Standard
- Overall Depth
- 26 in
- Seat Width
- 20 7/8 in
- Back Height
- 19 1/8 in
- Fits Chest Size
- Lumbar Support
Description
Task Chair, Adjustable Arms Not Applicable, Overall Width 28 in, Overall Depth 26 in, Maximum Seat Height 21 5/8 in, Maximum Overall Height 40 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 2 in, Back Color Black, Seat Depth 18 1/2 in, Seat Width 20 7/8 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Carpet Caster, Frame Material Steel, Number of Arms Not Applicable, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Series KH
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.