EspressoReception Chair, 30-1/2"W28"L30"H, Fixed, Faux LeatherSeat, WallstreetSeries (Discontinued)
- Mfr # WST51A-E34
- Zoro # G7996055
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WST51A-E34
Zoro #
G7996055
UPC #
090234192428
Country of Origin
China
Dimensions
Overall Height
30 in
Overall Width
30 1/2 in
Overall Depth
28 in
Seat Width
23 in
Seat Depth
22 in
Cushion Thickness
5 in
Details
Item
Reception Chair
Arm Style
Fixed
Seat Color
Espresso
Seat Material
Faux Leather
Back Color
Espresso
Back Material
Faux Leather
Frame Material
Wood
Assembled/Unassembled
Unassembled
Series
Wallstreet
Weight Capacity
200 lb
Frame Color
Chrome
Standards
Green Guard
Description
Reception Chair, Back Color Espresso, Back Material Faux Leather, Frame Color Chrome, Frame Material Wood, Overall Depth 28 in, Overall Height 30 in, Overall Width 30 1/2 in, Seat Color Espresso, Seat Depth 22 in, Seat Material Faux Leather, Seat Width 23 in, Standards Green Guard, Weight Capacity 200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.