Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star EspressoReception Chair, 23"W28"L30"H, No Arm, Faux LeatherSeat, WallstreetSeries WST51N-E34

EspressoReception Chair, 23"W28"L30"H, No Arm, Faux LeatherSeat, WallstreetSeries (Discontinued)

  • Mfr # WST51N-E34
  • Zoro # G7852677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WST51N-E34
Zoro #
G7852677
UPC #
090234192350
Country of Origin
China

Dimensions

Overall Height
30 in
Overall Width
23 in
Overall Depth
28 in
Cushion Thickness
5 in
Seat Width
23 in
Back Height
15 1/2 in
Seat Depth
22 in
Back Width
23 1/2 in

Details

Item
Reception Chair
Arm Style
No Arm
Seat Color
Espresso
Seat Material
Faux Leather
Back Color
Espresso
Back Material
Faux Leather
Frame Material
Wood
Assembled/Unassembled
Unassembled
Series
Wallstreet
Weight Capacity
200 lb
Standards
Green Guard
Frame Color
Chrome

Description

Reception Chair, Back Color Espresso, Back Material Faux Leather, Frame Color Chrome, Frame Material Wood, Overall Depth 28 in, Overall Height 30 in, Overall Width 23 in, Seat Color Espresso, Seat Depth 22 in, Seat Material Faux Leather, Seat Width 23 in, Standards Green Guard, Weight Capacity 200 lb, Back Height 15 1/2 in, Back Width 23 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.