Shop OFFICE STAR
See all product information
Create Account
Work Smart Guest Chair, Burgundy Seat, Burgundy Back, 23" W 27" L 45" H, Fixed Arms, Fabric Seat
Mfr # EX2655-227
Zoro # G5421171
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Fixed Arms
Seat Color
Burgundy
Seat Material
Fabric
Overall Height
45"
Overall Width
23"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX2655-227
- Zoro #
- G5421171
- UPC #
- 094721003662
- Country of Origin
- China
Dimensions
- Overall Height
- 45"
- Overall Width
- 23"
- Overall Depth
- 27"
- Seat Depth
- 19 in
- Seat Width
- 20 3/8 in
- Cushion Thickness
- 4 in
- Back Width
- 20 1/2 in
- Back Height
- 19 in
- Seat Height
- 18 in
- Seat Thickness
- 4 in
Description
Frame Chair, Back Color Burgundy, Back Material Fabric, Frame Color Black, Frame Material Metal, Overall Depth 27 3/8 in, Overall Height 36 1/2 in, Overall Width 24 5/8 in, Product Type Frame Chair, Seat Color Burgundy, Seat Depth 19 in, Seat Height 18 in, Seat Material Fabric, Seat Width 20 3/8 in, Standards ANSI/BIFMA, Weight Capacity 275 lb, Support Style Sled, Caster/Glide Type Glides, Adjustable Arms No, Assembly Unassembled, Back Height 19 in, Back Width 20 1/2 in, Number of Arms 2