Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Office Star Ox BloodGuest Chair, 24-1/2"W24-1/2"L30"H, Fixed, VinylSeat, Work SmartSeries TV231-JT4

Ox BloodGuest Chair, 24-1/2"W24-1/2"L30"H, Fixed, VinylSeat, Work SmartSeries (Discontinued)

  • Mfr # TV231-JT4
  • Zoro # G8168273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV231-JT4
Zoro #
G8168273
UPC #
090234146117
Country of Origin
China

Dimensions

Overall Height
30 in
Overall Width
24 1/2 in
Overall Depth
24 1/2 in
Cushion Thickness
4 in

Details

Item
Guest Chair
Arm Style
Fixed
Seat Color
Ox Blood
Seat Material
Vinyl
Back Color
Ox Blood
Back Material
Vinyl
Caster Type
Dual Wheel Hooded Carpet
Frame Material
Wood
Assembled/Unassembled
Unassembled
Series
Work Smart
Standards
Green Guard
Weight Capacity
250 lb
Frame Color
Mahogany
Features
Thick Padded Seat and Back with Built-in Lumbar Support

Description

Guest Chair, Back Color Ox Blood, Back Material Vinyl, Frame Color Mahogany, Frame Material Wood, Overall Depth 24 1/2 in, Overall Height 30 in, Overall Width 24 1/2 in, Seat Color Ox Blood, Seat Material Vinyl, Standards Green Guard, Weight Capacity 250 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.